Shop All Workbench Accessories
Benchpro
Pegboard Backwall, 72W x 2D x 14H, Black
Mfr # PB72 BK
Zoro # G7695913
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Width 72 in
- Depth 2 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # PB72 BK
- Zoro # G7695913
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 14 in |
Width | 72 in |
Depth | 2 in |
Overall Height | 14 in |
Overall WxD | 72 in x 2 in |
Overall Depth | 2 in |
Overall Width | 72 in |
Description
Pegboard Backwall, Product Type Pegboard, Color Black, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 2 in, Overall Width 72 in, Adjustability Adjustable Height, Assembly Fully Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Side Outlet Tee-E, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (11E-7)
- VESTIL EXTRA DIVIDER SECTION 36 IN LONG (FLO-3-DIVD)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV3)
- TOLCO Tolco Green Drum Pail Opener (250132)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Gray (D6S)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 2 in. H, Gray (D2S)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- BENCHPRO Pegboard Backwall, 60 W x 2 D x 14 H, Blue (PB60)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- SANDUSKY LEE Shelf, 46 In. W x 24 In. D, Black (TA10462400-09)
- Benchpro Workbench Components