Shop All Workbench Accessories
Benchpro
Pegboard Backwall, 50W x 2D x 16H, Black
Mfr # PB48
Zoro # G7695852
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Width 50 in
- Material Steel
- Depth 2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # PB48
- Zoro # G7695852
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 16 in |
Width | 50 in |
Depth | 2 in |
Overall Width | 50 in |
Overall WxD | 50 in x 2 in |
Overall Height | 14 in |
Overall Depth | 2 in |
Description
Pegboard Backwall, Product Type Pegboard, Color Black, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 2 in, Overall Width 50 in, Adjustability Adjustable Height, Assembly Fully Assembled, Compatible with Manufacturer Part Number AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP, Overall Height 14 in, Metal Material Gauge 18 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K 34Plas DrumBar Valve (109-203)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- LEAKTITE White 5 gal Plastic Bucket Lid (LD6G01WH010)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WST2-3684-AH)
- BENCHPRO Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue (B48)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- BENCHPRO Pegboard Backwall, 60 W x 2 D x 14 H, Blue (PB60)
- BENCHPRO Roll Holder, 72 W x 4 D x 4 in. H, Blue (R72)
- BENCHPRO Tool Balancer Frame, 50 W x 8 D x 6 in. H (TB48)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, BLK (BS2428P - B)
- Benchpro Workbench Accessories