Shop All Power Strips
Benchpro
Outlet Strip, 8 Outlets, 5-15R, 110V, 90inL
Mfr # S8-90
Zoro # G8367353
product price: $163.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$163.99
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Amps 15
- Voltage 110V AC
- Color Gray
- Cord Length 9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # S8-90
- Zoro # G8367353
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 9 ft |
Wire Size | 14 AWG |
Width | 2 in |
Cord Length - Ext. Cords and Outlet Strips | 9 ft. |
Length | 90 in |
Height | 2 in |
Length (Straight Wireway) | 90 in |
Description
Outlet Strip, Application Workbench and Cabinet, Housing Material Steel, Total Number of Outlets 8, Max. Amps 15 A, Cord Length 9 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clip, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 8, Number of Conductors 3, Voltage 110V AC, Outlet Center Distance 10 in, Length 90 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 3000A, 600V AC, Non-Indicating (KLLU3000X)
- LEGRAND Cover Clip, Gray, Steel, 3000 Series, Clips (G3006E)
- GREENGATE Neoswitch Vacancy Dt White (VNW-D-1001-MV-N-W)
- ZORO SELECT Universal Pipe Strap, 1-1/2 In, PK10 (V111 1-1/2EG)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 48inL (S8-48)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 36inL (S8-36)
- BENCHPRO Power Strip, 66 W x 4 D x 2 in. H, Gray (A8-66)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 54inL (S8-54)
- BENCHPRO Power Strip, 42 W x 4 D x 2 in. H, Black (A8-42)
- SOUTHWIRE Coleman Cable 22575 Powerstrip 8-Outlet With Timer - White (3270485)
- VIRTUAL KAB3FT-1 Green 3 Outlet Indoor Adapter (VI135689)
- Benchpro Power Strips