Shop All Power Strips
Benchpro
Outlet Strip, 8 Outlets, 5-15R, 110V, 54inL
Mfr # S8-54
Zoro # G8159566
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Amps 15
- Voltage 110V AC
- Color Gray
- Cord Length 9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # S8-54
- Zoro # G8159566
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 9 ft |
Wire Size | 14 AWG |
Width | 2 in |
Cord Length - Ext. Cords and Outlet Strips | 9 ft. |
Length | 54 in |
Height | 2 in |
Length (Straight Wireway) | 54 in |
Description
Outlet Strip, Application Workbench and Cabinet, Housing Material Steel, Total Number of Outlets 8, Max. Amps 15 A, Cord Length 9 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clip, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 8, Number of Conductors 3, Voltage 110V AC, Outlet Center Distance 6 in, Length 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 50 VA, 55 °C, 24V AC, 120/240V AC (MT0050C)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Insulated Ring Terminals 15PK (69964)
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 6.4in H, 1000lb Load (PSF10D)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH, 4 NEMA (797)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 36inL (S8-36)
- BENCHPRO Power Strip, 42 W x 4 D x 2 in. H, Black (A8-42)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 48inL (S8-48)
- BENCHPRO Power Strip, 66 W x 4 D x 2 in. H, Gray (A8-66)
- SAFCO Power Module with USB, Black (2069BL)
- FASTTRACK Powerstrip with Sliding Covers 6 Outlets 12 ft. Cord Putty (FA127491)
- MARUSON Maruson PDU-R1508 Basic 8 Port Circuit Breaker with Prompt Overload Protection NEMA 5-15 Power Distribution Unit (PDU-R1508)
- Benchpro Power Strips