Shop All Power Strips
Benchpro
Outlet Strip, 8 Outlets, 5-15R, 110V, 48inL
Mfr # S8-48
Zoro # G8301133
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Amps 15
- Voltage 110V AC
- Color Gray
- Cord Length 9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # S8-48
- Zoro # G8301133
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 9 ft |
Wire Size | 14 AWG |
Width | 2 in |
Height | 2 in |
Cord Length - Ext. Cords and Outlet Strips | 9 ft. |
Length | 48 in |
Length (Straight Wireway) | 48 in |
Description
Outlet Strip, Application Workbench and Cabinet, Housing Material Steel, Total Number of Outlets 8, Max. Amps 15 A, Cord Length 9 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clip, Color Gray, Medical Facility Use Not Allowed, Number of Transformer Outlets 8, Number of Conductors 3, Voltage 110V AC, Outlet Center Distance 5 in, Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23K0100TFFJ)
- HONEYWELL Roller Lever Arm, 1.5 In. Arm L (6PA71)
- MIDWEST FASTENER 3/4 HP Motor Toggle Switches 2PK (65183)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 12, Hinged (A10086CHFL)
- BENCHPRO Power Strip, 42 W x 4 D x 2 in. H, Black (A8-42)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 36inL (S8-36)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 42inL (S8-42)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 54inL (S8-54)
- BENCHPRO Power Strip, 66 W x 4 D x 2 in. H, Gray (A8-66)
- TELEADAPT Charging Station, Black (TA7800USD8AS)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 900VA (INTERNET900U)
- Benchpro Power Strips