Shop All LED Under Cabinet Lighting
Benchpro
LED Light Fixture, Surface Mount, 110V
Mfr # LEDO-8
Zoro # G8349634
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$285.99
Free 30-Day Returns
Key Features
- Includes 9 in Cord and Switch
- Material Aluminum
- Color Gray
- Width 6 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # LEDO-8
- Zoro # G8349634
- Country of Origin Mexico
- Category LED Under Cabinet Lighting
Dimensions
Width | 6 in |
Height | 2 in |
Overall Width | 96 in |
Overall Fixed Height | 2 in |
Overall Depth | 6 in |
Power Cord Length | 3 ft |
Description
LED Light Fixture, Surface Mount, Product Type Light Frame, Assembly Unassembled, Frame Color White, Frame Material Aluminum, Includes Bulbs Yes, Includes Mounting Hardware Yes, Lighting Technology LED, Mounting Location Surface Mount, Number of Bulbs 2, Operating Voltage 115 V, Overall Depth 6 in, Overall Width 96 in, Overall Fixed Height 2 in, Power Cord Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Dulux L 40w/3500k/rs replacement light bulb lamp (DULUX L 40W/3500K/RS SYLVANIA)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/841/2P/ALTO)
- LUMARK Cbn Bz, 18W, 5000K, 120V Pc1 (XTOR2B-PC1)
- LITHONIA LIGHTING Right Angle Tenon Mounting Arm (FRWB DDBXD U)
- BENCHPRO LED Light Fixture, Surface Mount, 110V (LEDO-4)
- JESCO SLEEK LED 60" 4000K W/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-60/40-W-SW)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD11CW)
- JESCO SLEEK LED 36" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-36/60-W-SW)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBC12)
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V, White (UC22-5K-HL-USB)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS43W)
- Benchpro LED Under Cabinet Lighting