Shop All LED Under Cabinet Lighting
Benchpro
LED Light Fixture, Surface Mount, 110V
Mfr # LEDO-5
Zoro # G7991103
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Includes Power Cord, Rocker Switch, Upright Mounted Plug
- Width 6 in
- Height 2 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # LEDO-5
- Zoro # G7991103
- Country of Origin Mexico
- Category LED Under Cabinet Lighting
Dimensions
Width | 6 in |
Height | 2 in |
Overall Width | 60 in |
Power Cord Length | 3 ft |
Overall Fixed Height | 2 in |
Overall Depth | 6 in |
Description
LED Light Fixture, Surface Mount, Product Type Light Frame, Assembly Unassembled, Frame Color White, Frame Material Aluminum, Includes Bulbs Yes, Includes Mounting Hardware Yes, Lighting Technology LED, Mounting Location Surface Mount, Number of Bulbs 2, Operating Voltage 115 V, Overall Depth 6 in, Overall Width 60 in, Overall Fixed Height 2 in, Power Cord Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CONAIR BE6WMR (WW-0YWR-1)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 26558 lm (JEBL 24L 50K 80CRI WH)
- ASSOCIATED Amp Replacement Battery Clamps, 800 (ASO6205)
- ILC Replacement for Halco Q50cl/dc replacement light bulb lamp (Q50CL/DC HALCO)
- BENCHPRO LED Light Fixture, Surface Mount, 110V (LEDO-4)
- JESCO 48-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC48L)
- DIAMOND VISIONS 7 in. L Assorted Battery Powered COB Under Cabinet Light Strip 200 lm (08-1944)
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 3000K (S601-24/30)
- PROGRESS LIGHTING Hide-a-Lite LED Tape 20FT Silicone Reel 2700K, field cuttable every 4" (P700010-000-27)
- BLACK & DECKER Voice-Enabled Smart Under Cabinet Lighting Kit, 4-Bar Adjustable White Light, 9” (LEDUC9-4CCT-ACK)
- JESCO SLEEK LED 36" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/30-W)
- Benchpro LED Under Cabinet Lighting