Shop All LED Under Cabinet Lighting
Benchpro
LED Light Fixture, Surface Mount, 110V
Mfr # LEDO-3
Zoro # G7804544
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 9 in Cord and Switch
- Material Aluminum
- Height 2 in
- Width 6 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # LEDO-3
- Zoro # G7804544
- Country of Origin Mexico
- Category LED Under Cabinet Lighting
Dimensions
Height | 2 in |
Width | 6 in |
Overall Width | 36 in |
Overall Depth | 6 in |
Overall Fixed Height | 2 in |
Power Cord Length | 3 ft |
Description
LED Light Fixture, Surface Mount, Product Type Light Frame, Assembly Unassembled, Frame Color White, Frame Material Aluminum, Includes Bulbs Yes, Includes Mounting Hardware Yes, Lighting Technology LED, Mounting Location Surface Mount, Number of Bulbs 2, Operating Voltage 115 V, Overall Depth 6 in, Overall Width 36 in, Overall Fixed Height 2 in, Power Cord Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEBAND ACTIV 520 Lumen Sportsman CAMO widebeam headlamp (LBA520-L18C)
- MILLENNIUM Warehouse Shade (RWHS17-SB)
- ILC Replacement for Satco S3234 replacement light bulb lamp, 4PK (S3234 SATCO)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 48" L, 4000K (MPS4-40XW-CW-EDU-ELL14)
- BENCHPRO LED Light Fixture, Surface Mount, 110V (LEDO-4)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS45W)
- JESCO SLEEK LED Adjustable 48" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-48/40-W-SW)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2GR)
- MAXIM LIGHTING CounterMax 5K 30'' 2700-5000K LED Under Cabinet (89866BZ)
- JESCO LIGHTING GROUP 12 in. 24V LED Under Cabinet Indoor Lighting Strip - 3000K - White (S501LED12-30WH)
- MAXIM LIGHTING CounterMax 120V Slim 36 LED UC White Tunable (88955BZ)
- Benchpro LED Under Cabinet Lighting