Shop All Workbenches
Benchpro
Kennedy Series Work Bench, Laminate, 96" W, 30" Height, 6600 lb., Straight
Mfr # KF3096
Zoro # G2260161
product price: $788.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$788.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Load Capacity 6600 lb.
- Workbench/Table Leg Type Straight
- Color Blue
- Height 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # KF3096
- Zoro # G2260161
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | 30" |
Overall Width | 96 in |
Overall Depth | 30 in |
Overall Height | 30 in |
Overall WxD | 96 in x 30 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 30 in |
Overall Height Range | 30 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 27 in W x 1/4 in D x 21 in H, Gray (QLP-2721)
- RICHELIEU 316 in 5 mm Glass Shelf Pin Nickel (CP58494180)
- EQUIPTO Equiptoflex Work Center - Office Gray (389R4W-GY)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX19)
- BENCHPRO Kennedy Series Work Bench, Laminate, 48" W, 30" Height, 6600 lb., Straight (KF3048)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- BENCHPRO Kennedy Series Work Bench, Laminate, 60" W, 30" Height, 6600 lb., Straight (KD3060)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3696+LP)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RE3072)
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Folding Assembly Workbench, 96 W x 28 D, Gray (606760)
- Benchpro Workbenches