Shop All Workbenches
Benchpro
Kennedy Series Work Bench, Butcher Block, 72" W, 30" Height, 6600 lb., Straight
Mfr # KW3672
Zoro # G2260030
original price:
$752.99
6% off
new price: $704.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$704.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Load Capacity 6600 lb.
- Workbench/Table Leg Type Straight
- Color Blue
- Height 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # KW3672
- Zoro # G2260030
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 30" |
Overall Depth | 36 in |
Overall Height | 30 in |
Overall Width | 72 in |
Overall Height Range | 30 in |
Height Adjustability | Fixed Height |
Overall WxD | 72 in x 36 in |
Overall Fixed Height | 30 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galvanized Pipe, Steel, 1.25 in Pipe Size, 48000 lb Tensile Strength (4NXW6)
- HALLOWELL 12 in (3) Wide, (15) Openings, Light Gray (UCTL392(30)-5A-PL)
- HOMZ Storage Tote, Gray, Polypropylene, 31 7/8 in L, 20 in W, 17 3/4 in H, 32 gal Volume Capacity (6630GRBKTS.06)
- ECONOCO Hook Waterfall 16"L, Semi-Gloss, Black, 24PK (EBL/R5)
- BENCHPRO Bolted Workbenches, Laminate, 120" W, 30" to 36" Height, 6600 lb., Straight (KF30120+LP)
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3672)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KF3072+LP)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3672)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 7 Drawers, Phenolic Resin Safety Edge, Blue (711167)
- Benchpro Workbenches