Shop All Workbenches
Benchpro
Kennedy Series Work Bench, Butcher Block, 72" W, 30" Height, 6600 lb., Straight
Mfr # KW3072
Zoro # G2260076
original price:
$662.99
6% off
new price: $616.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$616.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Work Benches
- Load Capacity 6600 lb.
- Workbench/Table Leg Type Straight
- Color Blue
- Height 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # KW3072
- Zoro # G2260076
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 30" |
Overall Height | 30 in |
Overall Depth | 30 in |
Overall Width | 72 in |
Overall WxD | 72 in x 30 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 30 in |
Overall Height Range | 30 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Butcher Block, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 6,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1", B=0.5" (K0472.5CPCS)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Green (30234GREEN)
- IRIS USA IRIS WEATHERTIGHT 7.75 in. H X 15.75 in. W X 19.7 in. D Stackable Storage Box (110400)
- ZORO SELECT Shelf Liner 48"x24", Black, 4PK (5GRJ9)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE2460)
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3072+LP)
- BENCHPRO Harding Series Work Bench, Stainless Steel, 48" W, 30" Height, 20,000 lb., Straight (HN3048)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3072)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3672+LP)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- Benchpro Workbenches