Shop All Workbenches
Benchpro
Kennedy Series 48'' x 36'' Phenolic Resin Top Workbench
Mfr # 595KSZ3648
Zoro # G711131533
product price: $1,709.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,709.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # 595KSZ3648
- Zoro # G711131533
- Country of Origin United States
- Category Workbenches
Description
Equip your cleanroom and controlled environment with this BenchPro Kennedy Series 48'' x 36'' stainless steel frame workbench with phenolic resin top! This workbench is easy to assemble requiring only the attachment of the stainless steel legs to the resin top with bolts. Featuring top grade 304 stainless steel construction with brushed finish the legs complement the 3/4'' black resin top offering a sleek appearance while providing the physical durability and stability needed to perform critical work.**The phenolic resin top is unique in its chemical-resistant moisture-resistant and antimicrobial design. The non-porous surface is easy to clean and tolerates temperatures up to 350 degrees Fahrenheit making it a great choice for laboratories and pharmaceutical applications. Thanks to its durable heavy-duty 16-gauge steel frame this bench is bound to withstand the wear and tear of frequent use to provide your establishment with years of service. Plus it can hold up to 6600 lb. without breaking! Ideal for heavy-duty use within scientific applications healthcare lab settings and water treatment plants this dependable workbench is built to last!**Overall Dimensions:*Length: 48''*Depth: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C18PT)
- BASCO 55 Gal Reconditioned Steel Open Head Drum (DRU7111-WH)
- INVAL Garage Storage System (GS-GP40)
- TENNSCO Side and Back Rail Kit, 96Wx30Dx3 H, Gray (SB-3096)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 60" W, 30" to 36" Height, 1600 lb., Straight (RPB2460)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3072+LP)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE2460)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 72" W, 30" to 36" Height, 1600 lb., Straight (RPB3672)
- BENCHPRO Hand Crank Workbenches, Butcher Block, 72" W, 30" to 42" Height, 1000 lb., Straight (AMW3072)
- TENNSCO Bolted Workbenches, Butcher Block, 48" W, 33-3/4" Height, 4000 lb., Straight (WBA-1-3048W)
- Benchpro Workbenches