Shop All Workbenches
Benchpro
Kennedy Series 30'' x 48'' Phenolic Resin Top Adjustable Workbench
Mfr # 595KZ3048LB
Zoro # G411131611
product price: $1,076.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,076.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # 595KZ3048LB
- Zoro # G411131611
- Country of Origin United States
- Category Workbenches
Description
Equip your maintenance staff or industrial workshop with this BenchPro Kennedy Series 30'' x 48'' phenolic resin top adjustable workbench with light blue frame! Thanks to its durable heavy-duty 16-gauge steel frame this bench is bound to withstand the wear and tear of frequent use to provide your establishment with years of service. Plus it can hold up to 6700 lb. without breaking! Not only can it hold a massive amount of weight it also comes with adjustable legs so you can adjust the height from 30'' to 36'' quickly and without hassle!**Featuring a 3/4'' phenolic resin top this workbench provides a perfect space for small projects and maintenance work. This top has a chemical-resistant moisture-resistant and anti-microbial design to provide an extremely safe working space suitable for demanding projects and chemical applications. Ideal for heavy-duty use within scientific applications healthcare lab settings and water treatment plants this dependable workbench is built to last!**Overall Dimensions:*Length: 48''*Width: 30''*Height: 30'' - 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Steel (DT5510-12HG)
- AZAR DISPLAYS 4" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701234)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (QSBU-240BL)
- WESCO PTR Pail Tipper, PTR (273108)
- BENCHPRO Hand Crank Workbenches, Laminate, 48" W, 30" to 42" Height, 1000 lb., Straight (AMF3048)
- BENCHPRO Bolted Workbenches, Stainless Steel, 48" W, 30" to 36" Height, 6600 lb., Straight (KN3048+LP)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KF3672+LP)
- BENCHPRO Kennedy Series Work Bench, Laminate, 96" W, 30" Height, 6600 lb., Straight (KF3096)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3096+LP)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3072+LP)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 5 Drawers, Phenolic Resin Safety Edge, Blue (711156)
- Benchpro Workbenches