Shop All Packing Tables
Benchpro
Hvy-Duty Packaging Bench Set, 72inWx30inD
Mfr # PACK3072
Zoro # G2209466
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,978.99
Free 30-Day Returns
Key Features
- Top Material White Laminate
- Height 30 in
- Width 72 in
- Depth 30 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # PACK3072
- Zoro # G2209466
- Country of Origin Mexico
- Category Packing Tables
Dimensions
Height | 30 in |
Width | 72 in |
Depth | 30 in |
Overall Width | 72 in |
Height Increments | 2 in |
Overall LxWxH | 30 in x 72 in x 86 in |
Minimum Tabletop Height | 30 in |
Overall Height | 86 in |
Maximum Tabletop Height | 36 in |
Overall Length | 30 in |
Adjustable Height | Yes |
Details
Top Material | White Laminate |
Material | Steel |
Legs | Adjust in 2 in Increments with Max. of 6 in |
Includes | (1) 12 in Depth Steel Dividers (Pack of 4), (1) 30 in x 72 in Standard Laminate Work Table, (1) Back-Mounted 8-Outlet Power Strip, (1) Bin Rail, (1) Lower Bin Shelf, (1) Roll Holder, (1) Standard Laminate Upright Shelf, (1) Surface-Mounted Uprights (Pair) |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Color | Blue |
Item | Packing Table |
Tabletop Material | Laminate |
Frame Finish | Powder Coated |
Frame Material | Steel |
Weight Capacity | 5,000 lb |
Tabletop Finish | HPP Laminate Coating |
Description
Packing Table, Tabletop Material Laminate, Overall LxWxH 30 in x 72 in x 86 in, Weight Capacity 5,000 lb, Adjustable Height Yes, Frame Material Steel, Color Blue, Height Increments 2 in, Frame Finish Powder Coated, Tabletop Finish HPP Laminate Coating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Sticky Flags, Sign Here, Assorted, PK4 (684-SH)
- BUSINESS SOURCE Book Rings, 3" Diameter, 50/BD, Silver PK (BSN01441BD)
- EPSON T812420-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Yellow (T812420S)
- UNIVERSAL Econ Storage Box, LiftOff, Lettr/Lgal, PK12 (UNV95223)
- BENCHPRO Hvy-Duty Packaging Bench Set, 72inWx36inD (PACK3672)
- BENCHPRO Premium Packaging Bench Set, 60inWx30inD (RPACK3060)
- BENCHPRO Premium Packaging Bench Set, 72inWx36inD (RPACK3672)
- PRO-LINE Packing Table, Solid Maple, 60 in. D (IWBPB6030M)
- PRO-LINE Scale Stand, 30 In. x 30 In. (SCS3030)
- PRO-LINE Packing Table, Plastic Laminate, 60 in. D (IWBPB6030PL)
- PRO-LINE Scale Stand, 24 In. x 24 In. (SCS2424)
- Benchpro Packing Tables