Shop All Packing Tables
Benchpro
Heavy-Duty Packing Bench Set, 60inWx30inD
Mfr # WPACK3060
Zoro # G2209448
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,782.99
Free 30-Day Returns
Key Features
- Top Material Maple
- Height 30 in
- Width 60 in
- Material Steel
- Legs Adjust in 2 in Increments with Max. of 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # WPACK3060
- Zoro # G2209448
- Country of Origin Mexico
- Category Packing Tables
Dimensions
Height | 30 in |
Width | 60 in |
Depth | 30 in |
Overall Height | 86 in |
Overall Length | 30 in |
Minimum Tabletop Height | 30 in |
Maximum Tabletop Height | 36 in |
Overall Width | 60 in |
Adjustable Height | Yes |
Overall LxWxH | 30 in x 60 in x 86 in |
Height Increments | 2 in |
Details
Top Material | Maple |
Material | Steel |
Legs | Adjust in 2 in Increments with Max. of 6 in |
Includes | (1) 12 in Depth Steel Dividers (Pack of 4), (1) 30 in x 60 in Oiled Butcher Block Work Table, (1) Back-Mounted 8-O, (1) Bin Rail, (1) Lower Bin Shelf, (1) Roll Holder, (1) Standard Laminate Upright Shelf, (1) Surface-Mounted Uprights (Pair), (1) Upper Bin Shelf |
Color | Blue |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Item | Packing Table |
Tabletop Material | Solid Maple |
Frame Material | Steel |
Tabletop Finish | Oil Coated Finish |
Frame Finish | Powder Coated |
Weight Capacity | 5,000 lb |
Description
Packing Table, Tabletop Material Solid Maple, Overall LxWxH 30 in x 60 in x 86 in, Weight Capacity 5,000 lb, Adjustable Height Yes, Frame Material Steel, Color Blue, Height Increments 2 in, Frame Finish Powder Coated, Tabletop Finish Oil Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD EXPO, WHITEBOARD CADDY SET, BROAD CHISEL TIP, ASSORTED COLORS, 4 Pieces (1785294)
- ZORO SELECT Strapping, Polyester Cord, 1960 ft. L (16P073)
- LEARNING RESOURCES Cross-Section Plant Cell Model (1901)
- DRI MARK Counterfeit Detector Pen, Black/Brown (351B1)
- BENCHPRO Hvy-Duty Packaging Bench Set, 72inWx36inD (PACK3672)
- BENCHPRO Premium Packaging Bench Set, 72inWx36inD (RPACK3672)
- BENCHPRO Premium Packaging Bench Set, 60inWx30inD (RPACK3060)
- PRO-LINE Scale Stand, 24 In. x 24 In. (SCS2424)
- COMBI-CAM Combi-Cam 7850-M Cam Lock - 7/8 in. (7850-M)
- PRO-LINE Packing Table, Particle Board, 72 in. D (IWBPB7230DS)
- PRO-LINE Packing Table, Plastic Laminate, 60 in. D (IWBPB6030PL)
- Benchpro Mailroom Equipment