Shop All Workbenches
Benchpro
Hand Crank Workbenches, Laminate, 96" W, 30" to 42" Height, 1000 lb., Straight
Mfr # AMF3096
Zoro # G3101896
product price: $1,184.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,184.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Hand Crank
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Workbench/Table Leg Type Straight
- Width 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # AMF3096
- Zoro # G3101896
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | 30" to 42" |
Overall Width | 96 in |
Overall Depth | 30 in |
Minimum Adjustable Height | 30 in |
Height Adjustment Mechanism | Hand Crank |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 42 in |
Overall WxD | 96 in x 30 in |
Overall Height Range | 30 in to 42 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Compact Safe, 0.48 cu ft, 2.95 lb (AX11812)
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Putty (CA10361800-07)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Green (GA5GRN)
- 80/20 End Cap Black W/Push-Ins 3030 (2050-PLAIN)
- BENCHPRO Kennedy Series Work Bench, Laminate, 48" W, 30" Height, 6600 lb., Straight (KF3048)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW2460)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KF3072+LP)
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- BENCHPRO Bolted Workbenches, Stainless Steel, 48" W, 30" to 36" Height, 6600 lb., Straight (KN3048+LP)
- PORTAMATE ROLLING WORK BENCH 44""H (PM5093)
- Benchpro Workbenches