Shop All Workbench Accessories
Benchpro
Foot Rest, 50 W x 4 D x 4 in. H, Gray
Mfr # F48-2P G
Zoro # G7695396
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 50 in
- Material Steel
- Depth 4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # F48-2P G
- Zoro # G7695396
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 4 in |
Width | 50 in |
Depth | 4 in |
Overall Width | 50 in |
Overall Depth | 4 in |
Details
Item | Foot Rest |
Material | Steel |
Color | Gray |
For Use With | 48 in Workstations |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Finish | Heavy Chrome Plating |
Accessory Type | Foot Rest |
Description
Foot Rest, Color Gray, Overall Depth 4 in, Overall Width 50 in, Material Steel, Finish Heavy Chrome Plating, For Use With 48 in Workstations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Tray Silver Metal 7W F/ Base Pullout II, 2PK (2504770102)
- AZAR DISPLAYS 10"W x 6"H Clear Acrylic Cylinder (556905)
- ZORO SELECT Single Rod, Pk5 (6YB89)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-BC-243-L)
- BENCHPRO Tool Balancer, 98 W x 8 D x 6 in. H, Black (TB96)
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black (PB72 BK)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- BENCHPRO Upper Shelf, 72 W x 12 D x 4 in. H, White (TSD1272)
- BENCHPRO Roll Holder, 72 W x 4 D x 4 in. H, Blue (R72)
- BENCHPRO Upright (UP48GRAY)
- STACKBIN Steel Drawer, 23"L (4-MTBC)
- Benchpro Workbench Components