Shop All Workbench Accessories
Benchpro
Foot Rest, 50 W x 4 D x 4 in. H, Black
Mfr # F48-2P BL
Zoro # G7695405
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 50 in
- Depth 4 in
- Height 4 in
- Material Steel
- For Use With 48 in Workstations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # F48-2P BL
- Zoro # G7695405
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Width | 50 in |
Depth | 4 in |
Height | 4 in |
Overall Depth | 4 in |
Overall Width | 50 in |
Details
Item | Foot Rest |
Material | Steel |
For Use With | 48 in Workstations |
Green Environmental Attribute | Minimum 70% Post-Consumer Recycled Content |
Color | Black |
Finish | Heavy Chrome Plating |
Accessory Type | Foot Rest |
Description
Foot Rest, Color Black, Overall Depth 4 in, Overall Width 50 in, Material Steel, Finish Heavy Chrome Plating, For Use With 48 in Workstations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Starter Horizontal Sheet Storage Rack, 102 in D, 54 in W, 5 Shelves, Blue (SHEET-R-57)
- LYON ModDrwrCab, 59.25"x30"x28", DvGry, 10Drwr (DDM6830301009IL)
- FAZTEK Drop-in T Nut, Type 15, PK15 (15FAC3801)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- BENCHPRO Tool Balancer, 98 W x 8 D x 6 in. H, Black (TB96)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 2 in. H, Gray (D2S)
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black (PB72 BK)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Gray (B72)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- BENCHPRO Pegboard Backwall, 60 W x 2 D x 14 H, Blue (PB60)
- BESSEY Steel Spring Clamp, 31/32in.H (XM3-B)
- Benchpro Workbench Components