Shop All Task Chairs
Benchpro
Fabric Task Chair, 21" to 31", No Arms, Blue
Mfr # WNT-F-TLC-WW-BLUE
Zoro # G7881867
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Fabric
- Seat Color Blue
- Seat Height Range 21" to 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # WNT-F-TLC-WW-BLUE
- Zoro # G7881867
- Country of Origin Mexico
- Category Task Chairs
Dimensions
Seat Height Range | 21" to 31" |
Seat Width | 21-1/2" |
Seat Depth | 19 in |
Back Height | 13-1/2" |
Seat Height Max. | 31 in |
Overall Depth | 19 in |
Seat Height Min. | 21 in |
Overall Width | 21 1/2 in |
Back Width | 19 in |
Overall Height | 34 1/2 in |
Maximum Overall Height | 34 1/2 in |
Maximum Seat Height | 35 in |
Notional Size | Big and Tall |
Minimum Seat Height | 25 in |
Seat-Depth | 19" |
Description
Drafting Chair, Adjustable Arms Not Applicable, Overall Width 21 1/2 in, Overall Depth 19 in, Maximum Seat Height 35 in, Maximum Overall Height 34 1/2 in, Seat Color Blue, Frame Color Black, Seat Thickness 2 1/2 in, Back Color Blue, Seat Depth 19 in, Seat Width 21 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 450 lb, Tilt Configuration Basic Tilt, Series Washington, Style Classification Not Applicable, Minimum Seat Height 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN MIGUEL Caliente Bottle Lighting (292958)
- WHITMOR 56 in. H X 29 in. W Storage Bag (6129-5350)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93859-59)
- LORELL Privacy Panel, Acoustic, f/Dbl Sit-Stand, 47.2"x0.79"x23.6", LGY (LLR25961)
- BENCHPRO Fabric Task Chair, 17" to 22", No Arms, Blue (LNS-F-TLC-WW-BLUE)
- BENCHPRO Fabric Task Chair, 18" to 23", No Arms, Black (WAS-F-TLC-WW-BLACK)
- BENCHPRO Fabric Task Chair, 21" to 31", No Arms, Black (WNT-F-TLC-WW-BLACK)
- NORSTAR Mesh Task Chair With T-Arms (B6116C-CS)
- FLASH FURNITURE Desk Chair, Mesh, Black Mesh/White Frame (BL-X-5M-WH-BK-GG)
- BOSS Vinyl Task Chair, Armless, Black (B9090-CS)
- OFFICESOURCE Crusader Collection Task Chair with Arms and Black Frame (7621AAFBK)
- Benchpro Task Chairs