Shop All Task Chairs
Benchpro
Fabric Task Chair, 21" to 31", No Arms, Blue
Mfr # LNT-FB-TLC-WW-BLUE
Zoro # G8094231
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Fabric
- Seat Color Blue
- Seat Height Range 21" to 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LNT-FB-TLC-WW-BLUE
- Zoro # G8094231
- Country of Origin Mexico
- Category Task Chairs
Dimensions
Seat Height Range | 21" to 31" |
Seat Width | 19" |
Seat Depth | 17 in |
Back Height | 13-1/2" |
Overall Depth | 17 in |
Overall Width | 19 in |
Seat Height Max. | 31 in |
Back Width | 17 in |
Seat Height Min. | 21 in |
Overall Height | 34 1/2 in |
Notional Size | Standard |
Maximum Seat Height | 34 in |
Minimum Seat Height | 24 in |
Maximum Overall Height | 34 1/2 in |
Seat-Depth | 17" |
Description
Drafting Chair, Adjustable Arms Not Applicable, Overall Width 19 in, Overall Depth 17 in, Maximum Seat Height 34 in, Maximum Overall Height 34 1/2 in, Seat Color Blue, Frame Color Black, Seat Thickness 2 1/2 in, Back Color Blue, Seat Depth 17 in, Seat Width 19 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 450 lb, Tilt Configuration Basic Tilt, Series Lincoln, Style Classification Not Applicable, Minimum Seat Height 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER 5 Shelf Bookcase W/doors Chc , Three adjustable shelves for flexible storage options (426310)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.37", Laminate Top, Grey (XU-A48-RND-GY-T-A-CAS-GG)
- BOSS Drafting Stool W/Footring And Loop Arms (B1617-BK)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11202)
- BENCHPRO Fabric Task Chair, 18" to 23", No Arms, Black (WAS-F-TLC-WW-BLACK)
- BENCHPRO Fabric Task Chair, 17" to 22", No Arms, Blue (LNS-F-TLC-WW-BLUE)
- BENCHPRO Fabric Task Chair, 21" to 31", No Arms, Black (WNT-F-TLC-WW-BLACK)
- RAYNOR MARKETING LTD. Eurotech Task Chair with Headrest - Leather - Black - Ergohuman Series (LE9ERG-BLACK)
- FLASH FURNITURE Gray Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-DKGY-RLB-GG)
- FLASH FURNITURE Mid-Back Dark Gray Mesh Ergonomic Task Desk Chair (BL-X-5M-DKGY-GG)
- FLASH FURNITURE Desk Chair, Mesh, Green Mesh (BL-X-5M-GRN-GG)
- Benchpro Office Chairs