Shop All Task Chairs
Benchpro
Fabric Task Chair, 17" to 22", No Arms, Black
Mfr # LNS-F-TLC-WW-BLACK
Zoro # G8299295
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 17" to 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LNS-F-TLC-WW-BLACK
- Zoro # G8299295
- Country of Origin Mexico
- Category Task Chairs
Dimensions
Seat Height Range | 17" to 22" |
Seat Width | 19" |
Seat Depth | 17 in |
Back Height | 13-1/2" |
Seat Height Min. | 17 in |
Overall Height | 30 1/2 in |
Back Width | 17 in |
Overall Width | 19 in |
Seat Height Max. | 22 in |
Overall Depth | 17 in |
Minimum Seat Height | 18 in |
Maximum Seat Height | 23 in |
Notional Size | Standard |
Maximum Overall Height | 30 1/2 in |
Seat-Depth | 17" |
Description
Office Chair, Adjustable Arms Not Applicable, Overall Width 19 in, Overall Depth 17 in, Maximum Seat Height 23 in, Maximum Overall Height 30 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 2 1/2 in, Back Color Black, Seat Depth 17 in, Seat Width 19 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 450 lb, Tilt Configuration Basic Tilt, Series Lincoln, Style Classification Not Applicable, Minimum Seat Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Loveseat, 31-1/2" x 32", Upholstery Color: Black (ALERL22LS10B)
- FROST PRODUCTS LTD Frost Shower Curtain - Shower - 1144-502 (1144-502)
- HOMELEGANCE Teague Dining Table (2544-64)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet, Thickness: 3/8" (141052)
- BENCHPRO Fabric Task Chair, 17" to 22", No Arms, Blue (LNS-F-TLC-WW-BLUE)
- BENCHPRO Fabric Task Chair, 18" to 23", No Arms, Black (WAS-F-TLC-WW-BLACK)
- BENCHPRO Fabric Task Chair, 21" to 31", No Arms, Black (WNT-F-TLC-WW-BLACK)
- BEVCO Fabric Task Chair, 16" to 21", No Arms, Black (V4007MG-BK)
- FLASH FURNITURE Mesh Contemporary Chair, 18-1/2" to 22-1/2", Fixed Arms, Grey (LF-W23-GREY-GG)
- ZORO SELECT Mesh Task Chair, 22 1/2-, Adjustable, Black (452R22)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Fixed Arms, Black (GO-1691-1-BK-A-GG)
- Benchpro Seating