Shop All Desk Chairs
Benchpro
Ergonomic Chair, Vinyl, 17" to 22" Height, Blue
Mfr # WAS-DCR-TLC-WW-BLUE
Zoro # G8313821
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Ergonomic Chair
- Seat Material Vinyl
- Seat Color Blue
- Seat Height Range 17" to 22"
- Seat Width 21-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # WAS-DCR-TLC-WW-BLUE
- Zoro # G8313821
- Country of Origin Mexico
- Category Desk Chairs
Dimensions
Seat Height Range | 17" to 22" |
Seat Width | 21-1/2" |
Seat Depth | 19 in |
Back Height | 15-1/2" |
Back Width | 19 in |
Seat-Depth | 19" |
For Workbench Height | 17 to 22 in |
Seat Height - Minimum | 17 in |
Seat Height - Maximum | 22 in |
Description
Ergonomic Chair, Weight Capacity 450 lb, Material Vinyl (Antibacterial), Seat Height Range 17 in to 22 in, Color Blue, Cushion Memory Foam Triple Layer, Seat Width 21 1/2 in, Seat Depth 19 in, Seat Tilt Backward 10 Degrees , Seat Tilt Forward -3 Degrees , Back Height 15 1/2 in, Back Width 19 in, Base Polished Aluminum, Back Tilt Backward 80 Degrees , Back Tilt Forward 105 Degrees , For Workbench Ht. Yes, Number of Casters 5, Number of Glides 0, Foot Support No, No, Standards ANSI/BIFMA, ISO 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fabric Executive Chair, 22 1/2-, No Arm (GO-1235-BK-FAB-GG)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23700)
- FLASH FURNITURE Kids Folding Chair, Black (Y-KID-BK-GG)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Cherry (MKFT6024CH)
- BENCHPRO Ergonomic Chair, Vinyl, 17" to 22" Height, Black (WNS-DCRB-TLC-WW-BLACK)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (WAT-DFB-TLC-WW-BLUE)
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- BENCHPRO Urethane Chair Desk Height/Nylon Bas (LNS-U)
- BENCHPRO Ergonomic Chair, Vinyl, 17" to 22" Height, Blue (LAS-DCR-TLC-WW-BLUE)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (LNT-DFB-TLC-WW-BLUE)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-1-BK-GG)
- Benchpro Seating