Shop All Desk Chairs
Benchpro
Ergonomic Chair, Fabric, 17" to 22" Height, Black
Mfr # WAS-DF-TLC-WW-BLACK
Zoro # G8404496
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Ergonomic Chair
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 17" to 22"
- Seat Width 21-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # WAS-DF-TLC-WW-BLACK
- Zoro # G8404496
- Country of Origin Mexico
- Category Desk Chairs
Dimensions
Seat Height Range | 17" to 22" |
Seat Width | 21-1/2" |
Seat Depth | 19 in |
Back Height | 15-1/2" |
Back Width | 19 in |
Seat-Depth | 19" |
Seat Height - Maximum | 22 in |
For Workbench Height | 17 to 22 in |
Seat Height - Minimum | 17 in |
Description
Ergonomic Chair, Weight Capacity 450 lb, Material Fabric, Seat Height Range 17 in to 22 in, Color Black, Cushion Memory Foam Triple Layer, Seat Width 21 1/2 in, Seat Depth 19 in, Seat Tilt Backward 10 Degrees , Seat Tilt Forward -3 Degrees , Back Height 15 1/2 in, Back Width 19 in, Base Polished Aluminum, Back Tilt Backward 80 Degrees , Back Tilt Forward 105 Degrees , For Workbench Ht. Yes, Number of Casters 5, Number of Glides 0, Foot Support No, No, Standards ANSI/BIFMA, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + U-Shaped Workstation with One Pedestal, Bark Gray/Slate (99871-000047)
- REGENCY Regency Legacy 29 in. Office Storage Cabinet- Cherry (LSC2935CH)
- PYRAMID RF Wireless Digital Clock, Digital (9D44SR)
- CAIN Round Tables > Breakroom Tables > Cain Square & Round Tables, 30 W, 30 L, 29 H, Wood|Metal Top (TB30RNDMH)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (WAT-DFB-TLC-WW-BLUE)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Black (LNT-DFB-TLC-WW-BLACK)
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (LNT-DFB-TLC-WW-BLUE)
- BENCHPRO Ergonomic Chair, Vinyl, 17" to 22" Height, Blue (LAS-DCR-TLC-WW-BLUE)
- BENCHPRO Urethane Chair Desk Height/Nylon Bas (LNS-U)
- SAFCO Ball Chair, Fabric, 23" Height, No Arms, Gray (4750GR)
- Benchpro Desk Chairs