Shop All Desk Chairs
Benchpro
Ergonomic Chair, Fabric, 17" to 22" Height, Black
Mfr # LAS-DF-TLC-WW-BLACK
Zoro # G8278225
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Ergonomic Chair
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 17" to 22"
- Seat Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # LAS-DF-TLC-WW-BLACK
- Zoro # G8278225
- Country of Origin Mexico
- Category Desk Chairs
Dimensions
Seat Height Range | 17" to 22" |
Seat Width | 19" |
Seat Depth | 17 in |
Back Height | 13-1/2" |
Back Width | 17 in |
Seat-Depth | 17" |
Seat Height - Maximum | 22 in |
For Workbench Height | 17 to 22 in |
Seat Height - Minimum | 17 in |
Description
Ergonomic Chair, Weight Capacity 450 lb, Material Fabric, Seat Height Range 17 in to 22 in, Color Black, Cushion Memory Foam Triple Layer, Seat Width 19 in, Seat Depth 17 in, Seat Tilt Backward 10 Degrees , Seat Tilt Forward -3 Degrees , Back Height 13 1/2 in, Back Width 17 in, Base Polished Aluminum, Back Tilt Backward 80 Degrees , Back Tilt Forward 105 Degrees , For Workbench Ht. Yes, Number of Casters 5, Number of Glides 0, Foot Support No, No, Standards ANSI/BIFMA, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 6-3/8" Digital Master Controller Wall Clock, Beige (7000)
- INFINITY INSTRUMENTS Copper Outdoor - 18.5" Round Metal Case w/ Copper Finish, Glass Lens, Hygrometer & Thermometer (14535CP-1679)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black LeatherSoft/Mesh (BL-ZP-806-BK-LEA-GG)
- SAFCO Wood/Corrugated Literature Organizer, 12 (9401MO)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (LNT-DFB-TLC-WW-BLUE)
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Black (LNT-DFB-TLC-WW-BLACK)
- BENCHPRO Ergonomic Chair, Vinyl, 17" to 22" Height, Black (WNS-DCRB-TLC-WW-BLACK)
- BENCHPRO Urethane Chair Desk Height/Nylon Bas (LNS-U)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (WAT-DFB-TLC-WW-BLUE)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Gray (43808-226)
- Benchpro Seating