Shop All Workbench Accessories
Benchpro
Drawer, 14-1/2 W x 20 D x 4 in. H, Gray
Mfr # D4S
Zoro # G7695186
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 14 1/2 in
- Depth 20 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # D4S
- Zoro # G7695186
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 4 in |
Width | 14 1/2 in |
Depth | 20 in |
Overall Height | 4 in |
Overall WxD | 14 1/2 in x 20 in |
Details
Item | Drawer |
Material | Steel |
Color | Gray |
Assembly | Unassembled |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Finish | Powder Coated |
Accessory Type | Drawer |
Description
Drawer, Assembly Unassembled, Color Gray, Finish Powder Coated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 24"W x 14"H, Chrome (2HGC9)
- DURHAM MFG Cabinet, 60"W, 14 gauge, 6" legs, 5 adjustable shelves (SSC-602484-5S-95)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-102IV)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 23 5/8 in L, Red (QSB805RD)
- BENCHPRO Tool Balancer, 98 W x 8 D x 6 in. H, Black (TB96)
- BENCHPRO Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue (B48)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Gray (B72)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Blue (B72)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Beige (POWS-H11)
- Benchpro Workbench Accessories