Shop All Workbench Accessories
Benchpro
Drawer, 14-1/2 W x 20 D x 2 in. H, Black
Mfr # D2S
Zoro # G7695161
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 14 1/2 in
- Depth 20 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # D2S
- Zoro # G7695161
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 2 in |
Width | 14 1/2 in |
Depth | 20 in |
Overall WxD | 14 1/2 in x 20 in |
Overall Height | 2 in |
Details
Item | Drawer |
Material | Steel |
Color | Black |
Assembly | Unassembled |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Finish | Powder Coated |
Accessory Type | Drawer |
Description
Drawer, Assembly Unassembled, Color Black, Finish Powder Coated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-YELLOW)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSCRS)
- FAZTEK Tee Connector, 3-Way, Series 13 (13FT9230)
- FASTCAP Speed Brace 8 in. x 12 in. White Heavy-Duty Shelf Bracket (FC.SB8X12WH)
- BENCHPRO Pegboard Backwall, 60W x 2D x 14H, Black (PB60)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Blue (D6S)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Gray (D6S)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- BENCHPRO Pegboard Backwall, 60 W x 2 D x 14 H, Blue (PB60)
- PRO-LINE Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Gray (FR72-A31)
- Benchpro Workbench Accessories