Shop All Workbench Accessories
Benchpro
Drawer, 14-1/2 W x 20 D x 12 in. H, Gray
Mfr # D12FS
Zoro # G7695247
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 14 1/2 in
- Material Steel
- Depth 20 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # D12FS
- Zoro # G7695247
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 12 in |
Width | 14 1/2 in |
Depth | 20 in |
Overall WxD | 14 1/2 in x 20 in |
Overall Height | 12 in |
Details
Item | Drawer |
Material | Steel |
Color | Gray |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Finish | Powder Coated |
Assembly | Unassembled |
Accessory Type | Drawer |
Description
Drawer, Assembly Unassembled, Color Gray, Finish Powder Coated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Hex Driver 3/16" Ball End (6020)
- DURHAM MFG Compartment Drawer with 6 compartments, Steel (125-95-D924)
- NEXEL Nexelon Wire Shelf, 42W X 21D (S2142N)
- CENTIPEDE TOOL NONSLIP SURFCE PAD 15PK (A0615)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Blue (B72)
- BENCHPRO Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue (B48)
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black (PB72 BK)
- PRO-LINE ESD Ground Kit, 6 W x 8 D x 3 in. H (SGK-J2)
- Benchpro Workbench Accessories