Shop All Workbench Accessories
Benchpro
Drawer, 14-1/2 W x 20 D x 12 in. H, Blue
Mfr # D12FS
Zoro # G7695231
original price:
$192.99
21% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 14 1/2 in
- Material Steel
- Depth 20 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # D12FS
- Zoro # G7695231
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 12 in |
Width | 14 1/2 in |
Depth | 20 in |
Overall WxD | 14 1/2 in x 20 in |
Details
Item | Drawer |
Material | Steel |
Color | Blue |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Assembly | Unassembled |
Finish | Powder Coated |
Accessory Type | Drawer |
Description
Drawer, Assembly Unassembled, Color Blue, Finish Powder Coated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Adjustable Closure, SS Body (08916)
- DURHAM MFG polypropylene Bin Divider, Black, 15 in L, 6-3/4 in H, 6 PK (PB30176-08)
- GUARDAIR Open Head Vacuum Drum, Steel, 55 gal, Unlined, Black (N650)
- LYON Starter Bulk Storage Rack, 24 in D, 72 in W, 3 Shelves, Dove Gray (DD67321SD)
- BENCHPRO Tool Balancer, 98 W x 8 D x 6 in. H, Black (TB96)
- BENCHPRO Pegboard Backwall, 60W x 2D x 14H, Black (PB60)
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Gray (B72)
- BENCHPRO Roll Holder, 72 W x 4 D x 4 in. H, Blue (R72)
- BENCHPRO Upright (UP48GRAY)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- SANDUSKY LEE Shelf, 46 In. W x 24 In. D, Charcoal (TA10462400-02)
- Benchpro Workbench Components