Shop All Workbench Accessories
Benchpro
Drawer, 14-1/2 W x 20 D x 12 in. H, Black
Mfr # D12FS
Zoro # G7695256
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 14 1/2 in
- Depth 20 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # D12FS
- Zoro # G7695256
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 12 in |
Width | 14 1/2 in |
Depth | 20 in |
Overall WxD | 14 1/2 in x 20 in |
Overall Height | 12 in |
Details
Item | Drawer |
Material | Steel |
Color | Black |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Assembly | Unassembled |
Accessory Type | Drawer |
Description
Drawer, Assembly Unassembled, Color Black, Finish Powder Coated, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 1.31 in. H X 1 in. W 20 Ga. Plywood Panel Sheathing Clip (PSCA 15/32)
- AKRO-MILS AkroMils Clear Lid 30231CRY For AkroBin Stacking Bin 184812 (30231CRY)
- WEATHER GUARD Itemizer Drawer Unit (317-3)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 30"Wx18"D (VTTR-1830)
- BENCHPRO Pegboard Backwall, 60 W x 2 D x 14 H, Blue (PB60)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Blue (D6S)
- BENCHPRO Pegboard Backwall, 72 W x 2 D x 14 H, Gray (PB72 G)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- BENCHPRO Tool Balancer, 98 W x 8 D x 6 in. H, Black (TB96)
- GLOBAL INDUSTRIAL Dual Sided Electrical Outlet, 15'L Cord, 4 Outlets (249854)
- Benchpro Workbench Accessories