Shop All Furniture Glides
Benchpro
Chair Glide for Immobile Application, PK5
Mfr # G
Zoro # G7832727
product price: $25.15
/pk 5, $5.03/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chair
- Shape Round
- Color Black
- Attachment Method Slip-On
- Number of Glides 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # G
- Zoro # G7832727
- Country of Origin China
- Category Furniture Glides
Dimensions
Overall Diameter | 2 1/8 in |
Overall Height | 2 1/4 in |
Details
Item | Mushroom Glides |
For Use With | Chair |
Shape | Round |
Color | Black |
Attachment Method | Slip-On |
Number of Glides | 5 |
Tip Color | Black |
ESD Conductive | No |
Product Type | Glide |
Description
Mushroom Glides, Attachment Method Slip-On, ESD Conductive No, Overall Diameter 2 1/8 in, Overall Height 2 1/4 in, Tip Color Black, Product Type Glide, Number of Glides 5, Shape Round, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6327)
- DELTANA Round Flush Pull Satin Nickel 1-7/8" (FP178U15)
- SCHLAGE RESIDENTIAL Door Lever Lockset, Satin Chrome, Entrance (F51A BRW 626)
- EKENA MILLWORK WM175 - 2"H x 1 1/16"D x 144"L Casing Flexible Moulding (CASFWM175X144)
- ZORO SELECT Furniture Glides, Nail-On, Round, 5/8", PK24 (9445)
- PRIME-LINE 15/16 in. Square Sliders, Black and Gray Plastic 8 Pack (MP75308)
- MAGIC SLIDERS FLOOR SLIDE 3/4""ROUND8PK (8200)
- SHEPHERD HARDWARE Clear Vinyl Furniture Bumper (242650)
- PRIME-LINE Furniture Sliders 3-1/2 in. Round Reusable Foam Cushion w/Felt Beige 16 Pack (MP75011)
- ZORO SELECT Furniture Glide, NonAdhesive, 9", 3-1/2", 7" (10K003)
- MAGIC SLIDERS Plastic Caster Cup Brown Square 2 in. W X 2 in. L , 4PK (39824)
- Benchpro Furniture Glides