Shop All Workbenches
Benchpro
Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight
Mfr # KN3096+LP
Zoro # G2258929
product price: $1,001.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$1,001.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 6600 lb.
- Workbench/Table Leg Type Straight
- Width 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # KN3096+LP
- Zoro # G2258929
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | 30" to 36" |
Overall Width | 96 in |
Overall Depth | 30 in |
Overall Height Range | 30 in to 36 in |
Height Adjustment Mechanism | Bolted |
Overall WxD | 96 in x 30 in |
Maximum Adjustable Height | 36 in |
Minimum Adjustable Height | 30 in |
Height Adjustability | Adjustable Height |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 6,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 1 11/16 in H x 9 in W (5129CL)
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 29 7/8 in L, Blue (QUS985MOBBL)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx23"Wx6"H (POB1-14236ORB)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR361872-05)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE2460)
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 6600 lb., Straight (KW3096+LP)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3672+LP)
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-L14)
- Benchpro Workbenches