Shop All Workbenches
Benchpro
Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 1600 lb., Straight
Mfr # RN3072
Zoro # G2248639
product price: $706.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$706.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 1600 lb.
- Workbench/Table Leg Type Straight
- Width 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # RN3072
- Zoro # G2248639
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 30" to 36" |
Overall Width | 72 in |
Overall Depth | 30 in |
Maximum Adjustable Height | 36 in |
Overall WxD | 72 in x 30 in |
Overall Height Range | 30 in to 36 in |
Height Adjustability | Adjustable Height |
Height Adjustment Mechanism | Bolted |
Minimum Adjustable Height | 30 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO VG Plastic Post Cap White (10177W)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 12 in L, Ivory (SSB425IV)
- AKRO-MILS Shelf Storage Bin, Plastic, 4 1/8 in W x 4 in H x 11 5/8 in L, Blue (30120BLUE)
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 3 1/2 in H (DC2035-XL)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN3060)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 72" W, 30" to 36" Height, 1600 lb., Straight (RPB3672)
- BENCHPRO Workbenches, Butcher Block, 48" W, 30" Height, 20,000 lb., Straight (HW3048)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RD3072)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RE3072)
- GLOBAL INDUSTRIAL Upright Kit For Packing Workbench, 60inW, Blue (433260)
- Benchpro Workbenches