Shop All Workbenches
Benchpro
Bolted Workbenches, Stainless Steel, 120" W, 30" to 36" Height, 6600 lb., Straight
Mfr # KN30117+LP
Zoro # G2258910
product price: $1,161.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,161.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 6600 lb.
- Workbench/Table Leg Type Straight
- Width 120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # KN30117+LP
- Zoro # G2258910
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 120" |
Depth | 30" |
Height | 30" to 36" |
Overall Width | 120 in |
Overall Depth | 30 in |
Height Adjustability | Adjustable Height |
Overall WxD | 120 in x 30 in |
Overall Height Range | 30 in to 36 in |
Maximum Adjustable Height | 36 in |
Minimum Adjustable Height | 30 in |
Height Adjustment Mechanism | Bolted |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 6,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABILT Storage Tote with Snap Lid, Black/Yellow, Polyethylene, 22 1/2 in L, 17 1/2 in W, 16 1/2 in H (6921GRBKYL.08)
- BASCO Plastic Pail Lid, Gray, Plastic (ROP2100CVR-SN-GRAY)
- KNAPE & VOGT Bracket Shelf Stlhd 12In Titmn (208TI300)
- FLAMBEAU Small Parts Cabinet, Black/Clear (8500SB)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 120" W, 30" to 36" Height, 1600 lb., Straight (RPB36120)
- BENCHPRO Kennedy Series Work Bench, Laminate, 48" W, 30" Height, 6600 lb., Straight (KF3048)
- BENCHPRO Bolted Workbenches, Butcher Block, 48" W, 30" to 36" Height, 6600 lb., Straight (KW3048+LP)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3072+LP)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3072+LP)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 48" W, 34" Height, 14,000 lb., Straight (HWB-3648-95)
- Benchpro Workbenches