Shop All Workbenches
Benchpro
Bolted Workbenches, Stainless Steel, 117" W, 30" to 36" Height, 1600 lb., Straight
Mfr # RN36117
Zoro # G2248587
product price: $1,050.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,050.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 1600 lb.
- Workbench/Table Leg Type Straight
- Width 117"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # RN36117
- Zoro # G2248587
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 117" |
Depth | 36" |
Height | 30" to 36" |
Overall Width | 117 in |
Overall Depth | 36 in |
Maximum Adjustable Height | 36 in |
Height Adjustability | Adjustable Height |
Overall Height Range | 30 in to 36 in |
Minimum Adjustable Height | 30 in |
Overall WxD | 117 in x 36 in |
Height Adjustment Mechanism | Bolted |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 117 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RE3072)
- WARPS BAG STORAGE 36""X60"" PK5 (CB-36)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 18.50 in W, 6 in H (CE1958PY1)
- METRO Mobile Post, 1"W x 62-9/16"H, Chrome (63UP)
- BENCHPRO Bolted Workbenches, Stainless Steel, 48" W, 30" to 36" Height, 6600 lb., Straight (KN3048+LP)
- BENCHPRO Kennedy Series Work Bench, Butcher Block, 72" W, 30" Height, 6600 lb., Straight (KW3672)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3660)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3672)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 120" W, 30" to 36" Height, 1600 lb., Straight (RPB36120)
- GLOBAL EQUIPMENT Complete Industrial Workbench With Plastic Laminate Square Edge, 60" x 30" (606929)
- Benchpro Workbenches