Shop All Workbenches
Benchpro
Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 6600 lb., Straight
Mfr # KF3060+LP
Zoro # G8636467
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 6600 lb.
- Workbench/Table Leg Type Straight
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # KF3060+LP
- Zoro # G8636467
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 30" to 36" |
Overall Depth | 30 in |
Overall Width | 60 in |
Maximum Adjustable Height | 36 in |
Height Adjustment Mechanism | Bolted |
Overall Height Range | 30 in to 36 in |
Height Adjustability | Adjustable Height |
Minimum Adjustable Height | 30 in |
Overall WxD | 60 in x 30 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Blue, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 6,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T606)
- SIMPSON STRONG-TIE Hurricane Tie H2.5A (H2.5A)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 227 Bins (SSC-227-NL-95)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Gray (D6S)
- BENCHPRO Kennedy Series Work Bench, Laminate, 48" W, 30" Height, 6600 lb., Straight (KF3048)
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 6600 lb., Straight (KW3096+LP)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RE3072)
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 1600 lb., Straight (RW3096)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3672+LP)
- BENCHPRO Bolted Workbenches, Stainless Steel, 48" W, 30" to 36" Height, 6600 lb., Straight (KN3048+LP)
- GLOBAL INDUSTRIAL Complete Industrial Workbench With Plastic Laminate Square Edge, 60in x 30in (606929)
- Benchpro Workbenches