Shop All Workbenches
Benchpro
Bolted Workbenches, Laminate, 120" W, 30" to 36" Height, 1600 lb., Straight
Mfr # RE36120
Zoro # G2248788
original price:
$656.32
9% off
new price: $590.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 1600 lb.
- Workbench/Table Leg Type Straight
- Width 120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # RE36120
- Zoro # G2248788
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 120" |
Depth | 36" |
Height | 30" to 36" |
Overall Depth | 36 in |
Overall Width | 120 in |
Height Adjustment Mechanism | Bolted |
Maximum Adjustable Height | 36 in |
Overall Height Range | 30 in to 36 in |
Overall WxD | 120 in x 36 in |
Height Adjustability | Adjustable Height |
Minimum Adjustable Height | 30 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Plastic, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 120 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABILT Storage Tote with Snap Lid, Black/Yellow, Polyethylene, 22 1/2 in L, 17 1/2 in W, 16 1/2 in H (6921GRBKYL.08)
- METRO Wire Shelf, 24"D x 24"W, Green (2424NK3)
- FTR ENTERPRISES Nesting Container, Clear, Acrylic, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (BCAM-L)
- KRUEGER Therma LevelGauge, 36"D, 10.5"Extn, 1.5"NPT (H-1.5-36-10.5)
- BENCHPRO Bolted Workbenches, Laminate, 96" W, 30" to 36" Height, 1600 lb., Straight (RE3096)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KD3072+LP)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3696+LP)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 6600 lb., Straight (KW3060+LP)
- BENCHPRO Workbenches, Butcher Block, 48" W, 30" Height, 20,000 lb., Straight (HW3048)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HD3660)
- ULTRAHD Workbench, UltraHD, AdjustableHeight, 48x2" (UHD20288B)
- Benchpro Workbenches