Shop All Workbenches
Benchpro
Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight
Mfr # RD3060
Zoro # G8051242
original price:
$646.79
14% off
new price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 1600 lb.
- Workbench/Table Leg Type Straight
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # RD3060
- Zoro # G8051242
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 30" to 36" |
Overall Depth | 30 in |
Overall Width | 60 in |
Height Adjustment Mechanism | Bolted |
Minimum Adjustable Height | 30 in |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 36 in |
Overall Height Range | 30 in to 36 in |
Overall WxD | 60 in x 30 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 14in X 30in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1430)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX44)
- DURHAM MFG Steel Enclosed Bin Shelving, 34 in W x 48-1/8 in H x 12 1/4 in D, 12 Shelves, Gray (019-95)
- BESSEY Steel Spring Clamp, 1-5/16in.H (XM7-B)
- BENCHPRO Bolted Workbenches, Butcher Block, 48" W, 30" to 36" Height, 6600 lb., Straight (KW3048+LP)
- BENCHPRO Bolted Workbenches, Butcher Block, 120" W, 30" to 36" Height, 6600 lb., Straight (KW30120+LP)
- BENCHPRO Kennedy Series Work Bench, Butcher Block, 72" W, 30" Height, 6600 lb., Straight (KW3672)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3696+LP)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3672)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 30" Height, 2000 lb., Straight (MT243630-2K295)
- Benchpro Workbenches