Shop All Workbenches
Benchpro
Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight
Mfr # RD2460
Zoro # G8023547
original price:
$538.40
15% off
new price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 1600 lb.
- Workbench/Table Leg Type Straight
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # RD2460
- Zoro # G8023547
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 60" |
Depth | 24" |
Height | 30" to 36" |
Overall Width | 60 in |
Overall Depth | 24 in |
Minimum Adjustable Height | 30 in |
Height Adjustability | Adjustable Height |
Overall Height Range | 30 in to 36 in |
Maximum Adjustable Height | 36 in |
Overall WxD | 60 in x 24 in |
Height Adjustment Mechanism | Bolted |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 24 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Steel Hardware Connection Pack (SCPK)
- ECONOCO Round Rack Rectangular Rail 36", Satin Chrome (K71WD-SC)
- MARLIN STEEL WIRE PRODUCTS Red Rectangular Storage Basket, Stainless Steel (00778002-39)
- KNAPE & VOGT John Sterling White Steel Shelf/Rod Bracket 16 Ga. 13 in. L 250 lb (RP-0044-BWT)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 60" W, 30" to 36" Height, 1600 lb., Straight (RPB2460)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- BENCHPRO Electric Workbenches, Butcher Block, 96" W, 30" to 42" Height, 1000 lb., Straight (AEW3696)
- BENCHPRO Kennedy Series Work Bench, Laminate, 96" W, 30" Height, 6600 lb., Straight (KF3096)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3660)
- OCEANSTAR DESIGN GROUP Oceanstar Design Group SB1521 Solid Wood Spa Shower Bench With Storage Shelf; Teak (SB1521)
- Benchpro Workbenches