Shop All Workbenches
Benchpro
Bolted Workbenches, ESD Laminate, 120" W, 30" to 36" Height, 1600 lb., Straight
Mfr # RD36120
Zoro # G2248709
product price: $1,044.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,044.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 1600 lb.
- Workbench/Table Leg Type Straight
- Width 120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # RD36120
- Zoro # G2248709
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 120" |
Depth | 36" |
Height | 30" to 36" |
Overall Depth | 36 in |
Overall Width | 120 in |
Height Adjustment Mechanism | Bolted |
Minimum Adjustable Height | 30 in |
Overall WxD | 120 in x 36 in |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 36 in |
Overall Height Range | 30 in to 36 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 120 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON LOCK & SAFE Paragon Lock & Safe 83-DT5930 7900 Double Door Digital Depository Safe Cash Drop Safe Security (83-DT5930)
- AZAR DISPLAYS Four-Sided Revolving 8"W x 20"H Pegboard Counter Display (703385-CLR)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- TENNSCO Decking, Particle Board, 60 in W, 36 in D, natural, Unfinished Finish (PB-6036-3)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE2460)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW3060)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN3060)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 120" W, 30" to 36" Height, 1600 lb., Straight (RPB36120)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 72" W, 30" to 36" Height, 1600 lb., Straight (RPB3672)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW360P505GP)
- Benchpro Workbenches