Shop All Workbenches
Benchpro
Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 1600 lb., Straight
Mfr # RW3096
Zoro # G2248681
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$689.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 1600 lb.
- Workbench/Table Leg Type Straight
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # RW3096
- Zoro # G2248681
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 96" |
Depth | 30" |
Height | 30" to 36" |
Overall Depth | 30 in |
Overall Width | 96 in |
Height Adjustment Mechanism | Bolted |
Overall WxD | 96 in x 30 in |
Overall Height Range | 30 in to 36 in |
Maximum Adjustable Height | 36 in |
Minimum Adjustable Height | 30 in |
Height Adjustability | Adjustable Height |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Butcher Block, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-207RD)
- PIG Strainer for PIG Poly Drum Funnel ext. dia. 2.94" x 1.63" H (DRM459)
- AKRO-MILS 25 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5.3 in H, Clear, 10 7/8 in L (305B1)
- LOWELL Rack Recessing Bracket 3U (RRB-3)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW2460)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 1600 lb., Straight (RW3072)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight (RW3060)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KF3672+LP)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 120" W, 30" to 36" Height, 1600 lb., Straight (RPB36120)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- NEWAGE PRODUCTS LED Light 2700K EXT (60807)
- Benchpro Workbenches