Shop All Workbenches
Benchpro
Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 1600 lb., Straight
Mfr # RW2460
Zoro # G7836351
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 1600 lb.
- Workbench/Table Leg Type Straight
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # RW2460
- Zoro # G7836351
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 60" |
Depth | 24" |
Height | 30" to 36" |
Overall Width | 60 in |
Overall Depth | 24 in |
Maximum Adjustable Height | 36 in |
Minimum Adjustable Height | 30 in |
Overall WxD | 60 in x 24 in |
Height Adjustment Mechanism | Bolted |
Height Adjustability | Adjustable Height |
Overall Height Range | 30 in to 36 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Butcher Block, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 24 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX05)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Red/Black (U1282-3MR)
- QUANTUM STORAGE SYSTEMS Enclosed Bin Shelving with 36 Drawers, Steel Frame ; Polystyrene Bin, 36 in W x 75 in H x 18 in D (CL1875-624GY)
- VIDMAR Drawer Divider, Pk25 (D4008/25P)
- BENCHPRO Bolted Workbenches, Butcher Block, 96" W, 30" to 36" Height, 1600 lb., Straight (RW3096)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 1600 lb., Straight (RW3072)
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3660)
- BENCHPRO Bolted Workbenches, Butcher Block, 48" W, 30" to 36" Height, 6600 lb., Straight (KW3048+LP)
- BENCHPRO Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 1600 lb., Straight (RE3060)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH-DR)
- Benchpro Workbenches