Shop All Workbenches
Benchpro
Bolted Roosevelt Series Work Benches, Particleboard, 120" W, 30" to 36" Height, 1600 lb., Straight
Mfr # RPB36120
Zoro # G2248745
product price: $562.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$562.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 1600 lb.
- Workbench/Table Leg Type Straight
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # RPB36120
- Zoro # G2248745
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 120" |
Depth | 36" |
Height | 30" to 36" |
Overall Depth | 36 in |
Overall Width | 120 in |
Overall WxD | 120 in x 36 in |
Height Adjustment Mechanism | Bolted |
Maximum Adjustable Height | 36 in |
Overall Height Range | 30 in to 36 in |
Height Adjustability | Adjustable Height |
Minimum Adjustable Height | 30 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Particleboard, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 120 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN Debris Netting, Black, FR, 10ftX150ft (DN-10045)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Yellow, 10 PK (K-QSB102YL-10)
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 (PT-4-48)
- ZORO SELECT Paint Can, 1 gal., Rectangular (MF128UL-125)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 72" W, 30" to 36" Height, 1600 lb., Straight (RPB3672)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 60" W, 30" to 36" Height, 1600 lb., Straight (RPB2460)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 6600 lb., Straight (KF3672+LP)
- BENCHPRO Bolted Workbenches, Butcher Block, 60" W, 30" to 36" Height, 6600 lb., Straight (KW3060+LP)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- BENCHPRO Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RE3072)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- Benchpro Workbenches