Shop All Workbenches
Benchpro
Bolted Roosevelt Series Work Benches, Particleboard, 120" W, 30" to 36" Height, 1600 lb., Straight
Mfr # RPB30120
Zoro # G2248760
product price: $530.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$530.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 1600 lb.
- Workbench/Table Leg Type Straight
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # RPB30120
- Zoro # G2248760
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 120" |
Depth | 30" |
Height | 30" to 36" |
Overall Width | 120 in |
Overall Depth | 30 in |
Minimum Adjustable Height | 30 in |
Maximum Adjustable Height | 36 in |
Overall Height Range | 30 in to 36 in |
Overall WxD | 120 in x 30 in |
Height Adjustability | Adjustable Height |
Height Adjustment Mechanism | Bolted |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Particleboard, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/8 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,600 lb, Overall Width 120 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot Cover, For 15S (2110)
- ZORO SELECT 60x30 in. Engineered Wood Workbench Top (4TW87)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11"Dia. - 18 Sections (226030)
- ORBIS Straight Wall Container, Gray, Plastic, 48 in L, 15 in W, 10 3/4 in H, 3.5 cu ft Volume Capacity (SO4815-11 Grey)
- BENCHPRO Bolted Workbenches, ESD Laminate, 72" W, 30" to 36" Height, 1600 lb., Straight (RD3672)
- BENCHPRO Bolted Workbenches, Butcher Block, 48" W, 30" to 36" Height, 6600 lb., Straight (KW3048+LP)
- BENCHPRO Workbenches, Butcher Block, 60" W, 30" Height, 20,000 lb., Straight (HW3060)
- BENCHPRO Kennedy Series Work Bench, Laminate, 48" W, 30" Height, 6600 lb., Straight (KF3048)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 6600 lb., Straight (KW3672+LP)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN2460)
- DURHAM MFG Workbenches, Steel, 48" W, 34" Height, 12,000 lb., Straight (HDWB-3048-95)
- Benchpro Workbenches