Shop All Workbench Accessories
Benchpro
Bin Rail, 72 W x 1-1/2 D x 4 in. H, Gray
Mfr # B72
Zoro # G7695572
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 72 in
- Depth 1 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # B72
- Zoro # G7695572
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 4 in |
Width | 72 in |
Depth | 1 1/2 in |
Overall WxD | 72 in x 1 1/2 in |
Overall Height | 4 in |
For Work Station Width | 72 in |
Overall Depth | 1 1/2 in |
Overall Width | 72 in |
Description
Bin Rail, Product Type Horizontal Bin Rail, Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 72 in, Adjustability Adjustable Height, Assembly Fully Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE POLE SOCKT WOOD1-3/8"" (N269-068)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Carbon Steel (RXHS-602472MED GR)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 74"H, Bedroom, Metal, White, Contemporary (I 2063)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LW99)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- BENCHPRO Upper Shelf, 72 W x 12 D x 4 in. H, White (TSD1272)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Gray (D6S)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 2 in. H, Gray (D2S)
- BENCHPRO Roll Holder, 72 W x 4 D x 4 in. H, Blue (R72)
- BENCHPRO Upright (UP48GRAY)
- BOSTONTEC Steel Shelf Divider, 8"h x 12"d (for SH1230 and SH1530), PLT (DIV1215 - P)
- Benchpro Workbench Accessories