Shop All Workbench Accessories
Benchpro
Bin Rail, 72 W x 1-1/2 D x 4 in. H, Blue
Mfr # B72
Zoro # G7695563
product price: $85.85
/ea
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 72 in
- Depth 1 1/2 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # B72
- Zoro # G7695563
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 4 in |
Width | 72 in |
Depth | 1 1/2 in |
Overall WxD | 72 in x 1 1/2 in |
For Work Station Width | 72 in |
Overall Width | 72 in |
Overall Depth | 1 1/2 in |
Overall Height | 4 in |
Description
Bin Rail, Product Type Horizontal Bin Rail, Color Blue, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 72 in, Adjustability Adjustable Height, Assembly Fully Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll-In T-Nut W/Ball Spring 5/16-18 (3917)
- LEWISBINS Blue Plastic Lid (CSN2420-1 BLUE)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 3/4 in W, 5 in H, 9 1/2 in L, Light Blue (PB30-X Lt Blue)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Yellow (1275-101YL)
- BENCHPRO Upper Shelf, 72 W x 12 D x 4 in. H, White (TSD1272)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Gray (D6S)
- BENCHPRO CPU Holder, 17 W x 17 D x 17 in. H, Blue (CH)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- BENCHPRO Pegboard Backwall, 72 W x 2 D x 14 H, Gray (PB72 G)
- LYON Plywood Support (DD65848)
- Benchpro Workbench Accessories