Shop All Workbench Accessories
Benchpro
Bin Rail, 60 W x 1-1/2 D x 4 in. H, Gray
Mfr # B60
Zoro # G7695545
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 60 in
- Depth 1 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # B60
- Zoro # G7695545
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 4 in |
Width | 60 in |
Depth | 1 1/2 in |
Overall Width | 60 in |
Overall WxD | 60 in x 1 1/2 in |
Overall Depth | 1 1/2 in |
For Work Station Width | 60 in |
Overall Height | 4 in |
Description
Bin Rail, Product Type Horizontal Bin Rail, Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 60 in, Adjustability Adjustable Height, Assembly Fully Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Metal Wall Rack, 6 Ball-Tipped Double-Hooks, 36Wx3.75Dx7H, Satin Metal (4162)
- TENNSCO Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (STS-151872-3MG)
- ZORO SELECT Wire Shelf, 24"D x 72"W, Chrome (5GTA3)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Connecting Post, Yellow (184910)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Gray (D6S)
- BENCHPRO Pegboard Backwall, 72 W x 2 D x 14 H, Gray (PB72 G)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 2 in. H, Gray (D2S)
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black (PB72 BK)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- BOSTONTEC Steel Peg Board, 24"h x 28"w, 40 lb cap, GRY (BS2428P - G)
- Benchpro Workbench Accessories