Shop All Workbench Accessories
Benchpro
Bin Rail, 60 W x 1-1/2 D x 4 in. H, Blue
Mfr # B60
Zoro # G7695536
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 60 in
- Depth 1 1/2 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # B60
- Zoro # G7695536
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 4 in |
Width | 60 in |
Depth | 1 1/2 in |
Overall WxD | 60 in x 1 1/2 in |
For Work Station Width | 60 in |
Overall Depth | 1 1/2 in |
Overall Height | 4 in |
Overall Width | 60 in |
Description
Bin Rail, Product Type Horizontal Bin Rail, Color Blue, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 60 in, Adjustability Adjustable Height, Assembly Fully Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Rectangular Flange, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (46-6)
- DURHAM MFG Compartment Drawer with 21 compartments, Steel (109-17-S1158)
- ENDURANCE Wall Mount Step/Shelf, Blue/Gray (7600BG)
- TRITON PRODUCTS Silver Tool Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS31T-SLV)
- BENCHPRO Tool Balancer, 98 W x 8 D x 6 in. H, Black (TB96)
- BENCHPRO Upper Shelf, 72 W x 12 D x 4 in. H, White (TSD1272)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 2 in. H, Gray (D2S)
- BENCHPRO Pegboard Backwall, 60 W x 2 D x 14 H, Blue (PB60)
- BENCHPRO Pegboard Backwall, 72 W x 2 D x 14 H, Gray (PB72 G)
- BENCHPRO Pegboard Backwall, 60W x 2D x 14H, Black (PB60)
- BENCHPRO Tool Balancer, 72 W x 8 D x 6 in. H, Blue (TB72)
- Benchpro Workbench Components