Shop All Workbench Accessories
Benchpro
Bin Rail, 50 Wx1/1/2002 Dx5 H, Black, PR
Mfr # B48B
Zoro # G7695615
product price: $63.19
/pr
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 50 in
- Depth 1 1/2 in
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchpro
- MFR # B48B
- Zoro # G7695615
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 5 in |
Width | 50 in |
Depth | 1 1/2 in |
Overall Depth | 1 1/2 in |
Overall Width | 50 in |
Overall Height | 5 in |
Overall WxD | 50 in x 1 1/2 in |
For Work Station Width | 48 in |
Description
Bin Rail, Assembly Fully Assembled, Color Black, For Use With 48 in Workstations, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 50 in, Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Black (3-210BK-6)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 24 in W, 15 1/8 in H, 30 1/8 in L, Blue (SN3024-15 Blue)
- AP PRODUCTS AP Products 013-8934351 Bauer Sci Barbed Cam Lock (013-8934351)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Carbon Steel (RXHS-602472MED GR)
- BENCHPRO Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue (B48)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- BENCHPRO Tool Balancer, 72 W x 8 D x 6 in. H, Blue (TB72)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Blue (D6S)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 12 in. H, Blue (D12FS)
- SANDUSKY LEE Shelf, 46 In. W x 24 In. D, Black (TA10462400-09)
- Benchpro Workbench Components