Shop All Workbench Accessories
Benchpro
Bin Rail, 50 Wx1-1/2 Dx5 in. H, Gray, PR
Mfr # B48B
Zoro # G7695606
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 50 in
- Depth 1 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # B48B
- Zoro # G7695606
- Country of Origin Mexico
- Category Workbench Accessories
Dimensions
Height | 5 in |
Width | 50 in |
Depth | 1 1/2 in |
Overall Depth | 1 1/2 in |
Overall Height | 5 in |
For Work Station Width | 48 in |
Overall WxD | 50 in x 1 1/2 in |
Overall Width | 50 in |
Description
Bin Rail, Assembly Fully Assembled, Color Gray, For Use With 48 in Workstations, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 50 in, Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (12-8)
- DAYTON Tank Mixer, Direct Drive, 2 HP, 316 SS (32V128)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Aqua Blue (Set of 2) (2-251BMC83)
- ZORO SELECT Structural Pipe Fitting, Straight Coupling, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT3)
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- BENCHPRO Pegboard Backwall, 72 W x 2 D x 14 H, Gray (PB72 G)
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black (PB72 BK)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Black (D6S)
- BENCHPRO Pegboard Backwall, 60 W x 2 D x 14 H, Blue (PB60)
- BENCHPRO Pegboard Backwall, 60W x 2D x 14H, Black (PB60)
- Benchpro Workbench Accessories