Shop All Utility Stools
Benchpro
BenchPro Stool, LNT-DVB-AA, Black
Mfr # LNT-DVB-AA -BLACK
Zoro # G0726043
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Weight Capacity 450 lb.
- Material Urethane Foam
- Frame Material Nylon
- Backrest Comfortable Lumbar Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchpro
- MFR # LNT-DVB-AA -BLACK
- Zoro # G0726043
- UPC # 00810626032343
- Country of Origin Mexico
- Category Utility Stools
Details
Color | Black |
Weight Capacity | 450 lb. |
Material | Urethane Foam |
Frame Material | Nylon |
Backrest | Comfortable Lumbar Support |
Seat Material | Vinyl |
Item | BenchPro Stool,LNT-DVB-AA,Black |
Style | Ergonomic ESD Stool |
Description
BenchPro Stool,LNT-DVB-AA,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chair Mat, Rectangular, 46 x 60 In. (29PL74)
- ELECTROLUX Ice Stripper (5304469378)
- MARTEX Sheet, XL Twin, Bone, 39" W, 80" L, PK6 (1A05333)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-6-GG)
- SAFCO Heavy Duty Stool, 26"x26"x39"to48-1/2", BK/ Vinyl Seat (SAF3394BV)
- GLOBAL INDUSTRIAL Spider Base Stool, Polyurethane (516125)
- NATIONAL PUBLIC SEATING NPS Comfort Task Chair with Arms 1822 Height (CTC-A)
- TEMPLETON John Deere Logo Garage Stool (TE24277)
- SHOPSOL Task Chair Backrest, Height 19" to 36", Polyurethane Black (3010013)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, White Seat, White Base (6604WH)
- AYC GROUP Dayton Pedicure Stool, Black (LGR-PDSTL-10312-BLK)
- Benchpro Utility Stools